GM/FORD FOLDO.NUT M8/1.25
502.11629
- UNSPSC 31161725
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Extruded “U" Nuts |
Material | Steel |
Panel Range | 0.80 - 4.00 mm |
Center Of Hole To Edge | 14.5 mm |
Finish | Phosphate |
Thread Diameter | M8 |
OEM-CHRYSLER | 6100042 |
OEM-CHRYSLER | 6101283 |
OEM-FORD | N623333S100 |
OEM-FORD | N623333S2 |
OEM-FORD | W520823S426 |
OEM-FORD | W520823S439 |
OEM-GM | 11500660 |
OEM-GM | 11502617 |
Review(s)
2020-05-27
good product, fair price. shipping is a bit much!