GM/FORD RET BLK VENT/FENDER
502.20889
- UNSPSC 31163211
050820889 961 25
050820889 961 25
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.25 pieces in stock at Mississauga, ON as of 4:16 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Cowl Vent, & Fender Push Type Retainer |
| Head Diameter | 20 mm |
| Compatible Hole Size | 8.5 mm |
| Compatible Make/Model/Year | Buick Century, LaCrosse & Regal, Cadillac, Chevrolet Equinox, GM Trucks, Hummer H3, Pontiac Grand Prix & Torrent 1997 - 2008, Ford Years: 2006 - 2008 |
| Stem Length | 22 mm |
| Panel Range | 4.5-7.0 mm |
| OEM-FORD | W712196S300 |
| OEM-GM | 11589293 |
| EAN | 4061975338976 |
