GM/FORD U NUT #8 SCREW 5/8L
502.9879
- UNSPSC 31161725
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Spring Type U-Nut |
Material | Steel |
Panel Range | 0.025 - 0.150 in |
Center Of Hole To Edge | 5/8 in |
Finish | Phosphate |
Thread Diameter | #8 |
OEM-FORD | 381863S2 |
OEM-GM | 11504531 |
OEM-GM | 9433155 |
OEM-GM | 9440178 |
Review(s)
2021-02-22
produit tel que demandé