GM RAD SHROUD RETAINER
502.14753
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Radiator Shroud Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 11/16 in |
Compatible Hole Size | 1/4 in |
Compatible Make/Model/Year | GM 1982 - On, Ford 1986 - On, Chrysler 1998 - On |
OEM-CHRYSLER | 4638136 |
OEM-FORD | N804570S |
OEM-FORD | W705848S300 |
OEM-GM | 15773445 |
OEM-GM | 20452072 |
OEM-GM | 20664092 |
Review(s)
Product not yet rated.