GM SHIELD RET 10121502
502.17664
- UNSPSC 31163211
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Shield Retainer Battery Post Cable Shield, Engine Splash Shield Radiator Side Air Baffle |
Material | Nylon |
Colour | Black |
Head Diameter | 11/16 in |
Compatible Make/Model/Year | GM 1989 - On |
Stem Diameter | 5/16 in |
Stem Length | 1-1/16 in |
OEM-CHRYSLER | 6033082 |
OEM-CHRYSLER | 6033840 |
OEM-FORD | 390018S |
OEM-GM | 10121502 |
Review(s)
2020-02-25
Always able to find what I need
2019-12-16
Bon produit