HEX HD SEMS BOLT 5/16 X 1 1/16
502.17035
- UNSPSC 31161626
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hex Hd. Sems® with Dog Pt. |
Material | Steel |
Length | 1-1/16 in |
Finish | Zinc & Yellow Dichromate |
Head Type | Hex Captive Washer |
Thread Diameter | 5/16 in |
Threads Per Inch | 18 |
Washer Diameter | 7/8 in |
Hex Size | 1/2 in |
OEM-FORD | 384931S36 |
Review(s)
Product not yet rated.