HOOD INSUL RETAINER CHRY& FORD
502.19338
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hood Insulation Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 1-1/4 in |
Compatible Make/Model/Year | Chrysler Sebring 1996-On Ford Taurus, Sable & Mark VIII 1996-On |
Stem Diameter | 5/16 in |
Stem Length | 11/16 in |
OEM-CHRYSLER | 6504098 |
OEM-FORD | N808842S |
OEM-FORD | W705002S300 |
Review(s)
Product not yet rated.