IND HX WSH HD SCREW 1/4X3/4
502.13021
- UNSPSC 31161520
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hex Washer Head |
Material | Steel |
Finish | Phosphate |
Head Type | Hex Washer |
Washer Diameter | 1/2 in |
Hex Size | 3/8 in |
OEM-FORD | 55914S2 |
Review(s)
Product not yet rated.