INSERT W/SEALR M6 GRIP.5MM-4.2
502.20401
- UNSPSC 31161714
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | M6-1.0 Specialty Insert with Sealer |
Material | Steel |
Head Diameter | 13 mm |
Compatible Make/Model/Year | Roof Rack Ford Escape, Excursion, Expedition Explorer, Navigator & Mountaineer 2000 - On |
Panel Range | 0.5 x 4.2 mm |
Finish | Yellow Zinc |
Hex Size | 9.5 mm |
OEM-FORD | W706172S309 |
OEM-FORD | W708384S309 |
Review(s)
Product not yet rated.