INSRT W/SEALR M5 GRIP.5MM-2.5
502.20421
- UNSPSC 31161714
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | M5-.8 Specialty Insert with Sealer |
Material | Steel |
Head Diameter | 10 mm |
Compatible Make/Model/Year | General Purpose Ford Escape, Excursion, Expedition, Explorer Navigator & Mountaineer 2001 - On |
Panel Range | 0.5 - 2.5 in |
Finish | Zinc & Olive Drab |
Hex Size | 7 mm |
OEM-FORD | N811257S100 |
OEM-FORD | N811257S309 |
Review(s)
Product not yet rated.