Free Shipping: For every order of $350 or more with the promo code : FREESHIP

M6X1.0X16O.D. FLANGE NUT PHOS

502.15328 - UNSPSC 31161712
M6X1.0X16O.D. FLANGE NUT PHOS M6X1.0X16O.D. FLANGE NUT PHOS
M6X1.0X16O.D. FLANGE NUT PHOS

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Metric Free Spinning Washer Nuts
Material Steel
Height 8.5 mm
Finish Phosphate
Thread Diameter M6
Pitch 1.0 mm
Washer Diameter 16 mm
Hex Size 11 mm
OEM-FORD N621905

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.