METRIC U NUT M6-1.0X13.5MM
502.12669
- UNSPSC 31161725
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Extruded “U" Nuts |
Material | Steel |
Panel Range | 0.80 - 4.00 mm |
Center Of Hole To Edge | 13.5 mm |
Finish | Phosphate |
Thread Diameter | M6 |
OEM-FORD | N623332S21 |
OEM-FORD | N623332S439 |
OEM-FORD | N623332S53 |
OEM-FORD | W520822S426 |
OEM-GM | 1016937 |
OEM-GM | 12337917 |
Review(s)
2021-08-31
good
2020-12-14
PARFAIT
2020-10-02
work as excpected