Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

PEEL TYPE RIVET 1/4 FLANGE 3/4

502.19458 - UNSPSC 31162201
PEEL TYPE RIVET 1/4 FLANGE 3/4 PEEL TYPE RIVET 1/4 FLANGE 3/4
PEEL TYPE RIVET 1/4 FLANGE 3/4

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Peel-Type Rivet
Material Aluminum
Colour Black
Diameter 1/4 in
Compatible Make/Model/Year Door Lock Actuator Ford Continental, Crown Victoria, F Series Truck, Grand Marquis, Mark VII, Mustang, Ranger, Sable, Taurus, Town Car & Windstar 1995 - On
Flange Diameter 3/4 in
Panel Range 1/8 - 21/64 in
Mandrel Material Aluminum
OEM-FORD N808689S417

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.