PEEL TYPE RIVET 1/4 FLANGE 5/8
502.19456
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Peel-Type Rivet |
Material | Aluminum |
Diameter | 1/4 in |
Compatible Make/Model/Year | Front Door Window Ford Continental, Crown Victoria, Explorer, Grand Marquis, Mark VIII, Mustang, Ranger, Sable, Taurus, Town Car & Windstar 1996 - On |
Flange Diameter | 5/8 in |
Panel Range | 25/64 - 21/32 in |
Mandrel Material | Steel |
Mandrel Finish | Zinc |
OEM-FORD | W525175S300` |
Review(s)
Product not yet rated.