ROCK PANEL MLD CLIP 13MMX39MM
502.20358
- UNSPSC 31162305
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
10 pieces in stock at Vaughan, ON as of 3:24 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Type | Rocker Panel Moulding Clip |
Material | Nylon |
Colour | Black |
Compatible Hole Size | 9 mm |
Head Size | 13 x 39 mm |
Compatible Make/Model/Year | Sable, Taurus & Lincoln LS2000 1996 - On |
Stem Length | 14 mm |
OEM-FORD | F6DZ5410182AA |
Review(s)
Product not yet rated.