SCREW RETAINER 6.3MMX18X19 FORD
502.18894
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 11/16 in |
Compatible Hole Size | 1/4 in |
Stem Length | 3/4 in |
OEM-FORD | N807578S |
OEM-FORD | N808332S |
EAN | 4052713992086 |
Review(s)
Product not yet rated.