TRIM PANEL DOOR CLIP FORD
502.17124
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Retainer |
Material | Nylon |
Colour | Black |
Compatible Make/Model/Year | Ford 1985 - On |
Top Head Diameter | 1/2 in |
Bottom Head Diameter | 3/4 in |
Stem Diameter | 11/32 in |
Stem Length | 3/4 in |
OEM-CHRYSLER | 6505878AA |
OEM-FORD | N805155S |
Review(s)
Product not yet rated.