U-NUT 3/8"-16"SCREW SIZE& HOLE TO EDGE 3/4"
502.10054
- UNSPSC 31161725
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Extruded "U" Nuts |
Material | Steel |
Panel Range | 0.050 - 0.200 in |
Center Of Hole To Edge | 3/4 in |
Finish | Phosphate |
Thread Diameter | 3/8 in |
OEM-FORD | 45265S2 |
OEM-GM | 12337873 |
OEM-GM | 1494254 |
Review(s)
Product not yet rated.