WEATHRSTRIP RET YEL FORD TRUCKS 2004-ON
502.20770
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Weatherstrip Retainer |
Material | Nylon |
Colour | Yellow |
Head Diameter | 10 mm |
Compatible Make/Model/Year | Ford F Series Pick-Ups 2004 - On |
Stem Diameter | 9 mm |
Stem Length | 14.5 mm |
Review(s)
Product not yet rated.