#10 FLANGED COUNTERSUNK WASHER STAINLESS STEEL
502.3472
- UNSPSC 31161800
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Flanged Countersunk Washer |
Material | Stainless Steel |
Compatible Stud/Bolt Size | #10 |
Inner Diameter | 1/4 in |
Outer Diameter | 11/16 in |
Review(s)
Product not yet rated.