#10 X 3/4 HWH TEKS T.S. ZINC
502.9615
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Teks® Self-Drilling Self-Tapping Screw, Hex Washer Head |
Length | 3/4 in |
Material | Steel |
Thread Diameter | #10 |
Finish | Zinc |
Hex Size | 5/16 in |
Review(s)
Product not yet rated.