Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

1/4-20 JACK NUT

502.13016 - UNSPSC 31161714
1/4-20 JACK NUT 1/4-20 JACK NUT
1/4-20 JACK NUT

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Jack Nuts
Length 0.731 in
Head Diameter 0.625 in
Thread Diameter 0.438 in
Cap Thickness 0.073 in
Panel Range 1/64 - 3/16 in
Maximum Spread 0.890 in
Compatible Hole Size 0.434 - 0.450 in
Overall Length 0.731 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.