1/4-20X 3/4 IHWASHD TYPE F ZNC
502.5784
- UNSPSC 31161512
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hexagon Washer Head Thread Cutting Screw - Type “F" |
Length | 3/4 in |
Material | Steel |
Thread Diameter | 1/4 in |
Finish | Bright Zinc Chromate |
Threads Per Inch | 20 |
Hex Size | 3/8 in |
Review(s)
Product not yet rated.