10-24 X 1/2 IHWASHD TYPE F ZNC
502.5774
- UNSPSC 31161512
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hexagon Washer Head Thread Cutting Screw - Type “F" |
Length | 1/2 in |
Material | Steel |
Thread Diameter | #10 |
Finish | Bright Zinc Chromate |
Threads Per Inch | 24 |
Hex Size | 5/16 in |
Review(s)
Product not yet rated.