Free Shipping: For every order of $350 or more with the promo code : FREESHIP

5/16 X 1 IHWH TYPE F SCREW

502.8443 - UNSPSC 31161512
5/16 X 1 IHWH TYPE F SCREW 5/16 X 1 IHWH TYPE F SCREW
5/16 X 1 IHWH TYPE F SCREW

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Hexagon Washer Head Thread Cutting Screw - Type “F"
Length 1 in
Material Steel
Thread Diameter 5/16 in
Finish Bright Zinc Chromate
Threads Per Inch 18
Hex Size 1/2 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.