BLK PHOS M4.8X20MM (#10X25/32)
502.20455
- UNSPSC 31161507
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Truss Head Tapping Screw |
Length | 20 mm |
Material | Steel |
Head Diameter | 14 mm |
Thread Diameter | M4.8 |
Pitch | 1.12 mm |
Finish | Phosphate |
Drive Type | Phillips |
Review(s)
Product not yet rated.