BODY SHIM 1/16 THICK
502.20448
- UNSPSC 31162815
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Shim |
Material | Steel |
Finish | Zinc |
Thickness | 1/16 in |
Outer Diameter | 15/16 in |
Slot Width | 3/8 in |
EAN | 4061975338440 |
Review(s)
Product not yet rated.