BODY SHIM 2 X 1/8
502.2999
- UNSPSC 31161810
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Shim |
Length | 2 in |
Material | Steel |
Finish | Zinc |
Thickness | 1/8 in |
Width | 1-1/2 in |
Slot Width | 5/8 in |
Review(s)
Product not yet rated.