FLANGE NUT PHOS.BLUE M10X1.5
502.11645
- UNSPSC 31161712
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Metric Hex Flange Nuts |
Material | Steel |
Thread Diameter | M10 |
Pitch | 1.5 mm |
Finish | Phosphate |
Hex Size | 15 mm |
Flange Diameter | 21 mm |
Height | 10 mm |
OEM-GM | 11501850 |
OEM-GM | 11506101 |
Review(s)
Product not yet rated.