FREE SPIN WASHER NUT M6X1.0
502.12595
- UNSPSC 31161712
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Metric Free Spinning Washer Nuts |
Material | Steel |
Washer Diameter | 16 mm |
Thread Diameter | M6 |
Pitch | 1 mm |
Finish | Phosphate |
Hex Size | 10 mm |
Height | 7 mm |
OEM-GM | 11503752 |
OEM-GM | 11505329 |
OEM-VW/AUDI | N90100001 |
Review(s)
Product not yet rated.