HEX FLANGE NUT M5 BLACK OXIDE
502.19309
- UNSPSC 31161712
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Metric Free Spinning Washer Nuts |
Material | Steel |
Thread Diameter | M5 |
Pitch | 0.8 mm |
Finish | Black Oxide |
Hex Size | 8 mm |
Flange Diameter | 11.5 mm |
Height | 5 mm |
OEM-GM | 11502722 |
Review(s)
Product not yet rated.