HEX NUT W/SPIN WASH 5/16-18
502.15350
- UNSPSC 31161712
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Free Spinning Washer Nuts |
Material | Steel |
Thread Diameter | 5/16 in |
Washer Diameter | 3/4 in |
Finish | Phosphate |
Threads Per Inch | 18 |
Hex Size | 1/2 in |
Height | 3/8 in |
OEM-CHRYSLER | 6025007 |
EAN | 4061975304285 |
Review(s)
Product not yet rated.