HEX SER FLG NUT GR8 5/16-18BLK
502.5167
- UNSPSC 31161700
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Spin Lock Nuts with Serrations |
Material | Steel |
Thread Diameter | 5/16 in |
Finish | Black Phosphate |
Threads Per Inch | 18 |
Hex Size | 1/2 in |
Flange Diameter | 13/16 in |
Review(s)
Product not yet rated.