HEX WASH HD SEMS SCR 14X1 ZINC
502.2989
- UNSPSC 31161506
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hexagon Head Sems® Tapping Screws |
Length | 1 in |
Material | Steel |
Thread Diameter | #14 |
Washer Diameter | 21/32 in |
Finish | Bright Zinc Chromate |
Hex Size | 7/16 in |
Review(s)
Product not yet rated.