HX WASH HEAD 5/16 X 1
502.2979
- UNSPSC 31161520
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hexagon Washer Head Tapping Screws |
Length | 1 in |
Material | Steel |
Thread Diameter | 5/16 in |
Finish | Zinc |
Hex Size | 7/16 in |
965.50250
|
ASST. BODY SHOP TRIM SCREW & RETAINER 550 PCS
|
qty 25 |
965.972 | ASST. NEW ACCOUNT STARTUP HARDWARE 3805 PCS | qty 50 |
Review(s)
2021-07-28
Excellent service from a large company that was not too large to deal with a small order from an individual. I would heartily recommend them. Product was successfully used for joining thick sheet metal plates. Quality was fine. Job completed successfully.