M10X1.50XOD24M P/NUT BOLT RET
502.12260
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Metric Pushnut Bolt Retainer for Threaded Fasteners |
Material | Steel |
Thread Diameter | M10 |
Washer Diameter | 24 mm |
Finish | Zinc |
Pitch | 1.5 mm |
OEM-GM | 11501849 |
Review(s)
Product not yet rated.