Free Shipping: For every order of $350 or more with the promo code : FREESHIP

M8X1.25XOD 24M P/NUT BOLT RET

502.12259 - UNSPSC 31163211
M8X1.25XOD 24M P/NUT BOLT RET M8X1.25XOD 24M P/NUT BOLT RET
M8X1.25XOD 24M P/NUT BOLT RET

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Metric Pushnut Bolt Retainer for Threaded Fasteners
Material Steel
Thread Diameter M8
Washer Diameter 24 mm
Finish Zinc
Pitch 1.25 mm
OEM-CHRYSLER 6501825
OEM-GM 10009923

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.