PANEL RETAINR WHITE LIKE 11146
502.19250
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Retainer |
Material | Nylon |
Stem Diameter | 5/16 in |
Stem Length | 13/16 in |
Colour | White |
Bottom Head Diameter/Size | 11/16 in |
Review(s)
Product not yet rated.