PHIL.OV.W.HD.SCR.BLK.#8X11/16
502.10653
- UNSPSC 31161506
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Phillips Oval Head Sems® Flush Washer Tapping Screw |
Length | 11/16 in |
Thread Diameter | #8 |
Head Number | #6 |
Drive Type | Phillips |
OEM-GM | 3984469 |
Review(s)
Product not yet rated.