PHIL.WASH.HD.SCR.ZINC #8X7/16"
502.2805
- UNSPSC 31161506
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Phillips Washer Head |
Length | 7/16 in |
Material | Steel |
Thread Diameter | #8 |
Washer Diameter | 3/8 in |
Finish | Zinc |
Drive Type | Phillips |
Review(s)
Product not yet rated.