Free Shipping: For every order of $350 or more with the promo code : FREESHIP

PUSH NUT M 12/21.4MM OD

502.12127 - UNSPSC 31163211
PUSH NUT M 12/21.4MM OD PUSH NUT M 12/21.4MM OD
PUSH NUT M 12/21.4MM OD

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Metric Pushnut Bolt Retainer for Threaded Fasteners
Material Steel
Thread Diameter M12
Washer Diameter 21 mm
Finish Zinc
Pitch 1.75 mm
OEM-GM 11502737
OEM-GM 11561143

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.