PUSH NUT RETAINER 1/4BOLT
502.10086
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Pushnut Bolt Retainers for Threaded Fasteners |
Material | Steel |
Thread Diameter | 1/4 in |
Washer Diameter | 1/2 in |
Finish | Zinc |
OEM-CHRYSLER | 6026958 |
EAN | 4061975333964 |
Review(s)
Product not yet rated.