PUSH ON RETAINER 3/16STUD
502.8865
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Flat Push-On Retainer for Non-Threaded Fasteners, Plated |
Material | Steel |
Thread Diameter | 3/16 in |
Washer Diameter | 7/16 in |
Finish | Zinc |
OEM-CHRYSLER | 6031147 |
EAN | 4062856161263 |
Review(s)
Product not yet rated.