PUSHNUT BLT RETINER M5-.8 ZNC
502.12122
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Metric Pushnut Bolt Retainers |
Material | Steel |
Thread Diameter | M5 |
Washer Diameter | 11 mm |
Finish | Zinc |
Pitch | 0.8 mm |
OEM-CHRYSLER | 6100839 |
EAN | 4061975305336 |
Review(s)
Product not yet rated.