PUSHNUT BLT RETINER M8-1.25 ZN
502.12125
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Metric Pushnut Bolt Retainers |
Material | Steel |
Thread Diameter | M8 |
Washer Diameter | 16 mm |
Finish | Zinc |
Pitch | 1.25 mm |
OEM-CHRYSLER | 6501025 |
EAN | 4061975334596 |
Review(s)
Product not yet rated.