RIVET WASHER 3/16
502.16792
- UNSPSC 31161800
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Steel Rivet Washers |
Material | Steel |
Finish | Zinc |
Compatible Stud/Bolt Size | 3/16 in |
Outer Diameter | 15/32 in |
EAN | 4061975336361 |
Review(s)
Product not yet rated.