RIVET WASHER FOR 1/8" RIVETS
502.3984
- UNSPSC 31161800
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | SAE Washer |
Material | Steel |
Finish | Zinc |
Thickness | 3/64 in |
Compatible Stud/Bolt Size | #6 |
Inner Diameter | 5/32 in |
Outer Diameter | 3/8 in |
Review(s)
Product not yet rated.