SHEET METAL SCR HEX+W SL ZN #12x3/4
502.2968
- UNSPSC 31161506
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hexagon Washer Head Tapping Screw |
Length | 3/4 in |
Material | Steel |
Thread Diameter | #12 |
Finish | Zinc |
Hex Size | 5/16 in |
Review(s)
Product not yet rated.