SLF DRL OVL HD TEKS #8X3/4
502.11455
- UNSPSC 31161528
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Phillips Oval Head Sems® Teks® Finishing Screws with No. 6 Head & No. 2 Drill Point |
Length | 3/4 in |
Thread Diameter | #8 |
Washer Type | Countersunk |
Drive Type | Phillips |
Drill Point Number | 2 |
Review(s)
Product not yet rated.