SPCL.TIN NUT1/8-17/32OD
502.2895
- UNSPSC 31161700
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Thread Cutting Nuts |
Material | Steel |
Thread Diameter | 1/8 in |
Washer Diameter | 17/32 mm |
Finish | Zinc |
Hex Size | 5/16 in |
EAN | 4061975339737 |
Review(s)
Product not yet rated.